Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/WarehouseStore/_ui/desktop/green/images/missing-product-300x300-en.jpg KSR15-B0-10-10-14-08
1175023 Idler Chain Sprockets 

INA INA

KSR15-B0-10-10-14-08

Description

KSR15-B0-10-10-14-08 RLR CHAIN IDLR SPKT ; 15MM ID X 78MM OD

Idler Chain Sprocket; 15 MM Bore Diameter; 40 MM Outside Diameter; 28.4 MM Width; 71.3 MM Pitch Circle Diameter; 14 Number Of Teeth

Part #

KSR15-B0-10-10-14-08

BDI #
1175023

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 1

Brand
INA
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
26111900
Weight / Kilogram
0.52
EAN
4012802789652
Product Group - BDI
M02342
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer URL
https://www.schaeffler.us
Weight / LBS
1.1464
Product Detail
Idler Chain Sprocket
Product Specification
15 MM Bore Diameter; 40 MM Outside Diameter; 28.4 MM Width; 71.3 MM Pitch Circle Diameter; 14 Number Of Teeth
Long Description
Idler Chain Sprocket; 15 MM Bore Diameter; 40 MM Outside Diameter; 28.4 MM Width; 71.3 MM Pitch Circle Diameter; 14 Number Of Teeth