BREWER MACH AND GEAR
BREWER MACH AND GEAR
POO
BREWER MACH AND GEAR BREWER MACH AND GEAR
Description
POO FLAT BELT IDLER PULLEY ; FLANGED W/BRONZE BUSHING
Flat Belt; 1/2" Bore; 7/16" Maximum Belt Width; 1-3/8" Outside Diameter; 7/16" Face Width; Sleeve Bearing; Flanged; Cast Iron
Part #
POO
BDI #
22865091
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Flat-Belt-Pulleys/POO/p/22865091
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171806
Weight / Kilogram
0.114
Product Group - BDI
M02342
Product Name
Flat Belt Idler Pulley
Bearing Type
Sleeve Bearing
Flanges
Yes
Material
Cast Iron
Inch - Metric
Inch
Other Features
Crowned Face | Used with SO1 Idler Shaft | Bronze Bearing
Category - BDI
Idler Flat Belt Pulleys
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword 3
Flat
Manufacturer Item Number
POO
Weight / LBS
0.25
Long Description
Flat Belt; 1/2" Bore; 7/16" Maximum Belt Width; 1-3/8" Outside Diameter; 7/16" Face Width; Sleeve Bearing; Flanged; Cast Iron
Bore
0.5 Inch | 12.7 Millimeter
Length Thru Bore
0.625 Inch | 15.875 Millimeter
Maximum Belt Width
0.438 Inch | 11.125 Millimeter
Face Width
0.438 Inch | 11.125 Millimeter
Outside Diameter
1.375 Inch | 34.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



