Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

245-5/8 https://www.bdiexpress.com/medias/INDTIMXXXXXX-23767926-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0Mjd8aW1hZ2UvanBlZ3xhR1kwTDJnellTOHhNREF6TlRrNU5EVXlOVGN5Tmk5SlRrUlVTVTFZV0ZoWVdGaGZNak0zTmpjNU1qWmZNekF3ZURNd01DNXFjR2N8ZDVkMDgzODdlYjIwZTUxZGZjMGJmMzRhMDk1Yzk1MmYyYWVmMWE3NTk1M2U1MmY4ZDY2YTU1MDJhYjZlODlhYw
23767926 Idler V-Belt Pulleys 

TIMKEN TIMKEN

245-5/8

Description

245-5/8 VARIABLE SPEED PULLEY ; 5/8" BORE

Idler V-Belt Pulley; 3/4" Bore; 3/16" X 3/32" Keyway; 6" Outer Diameter; 5.8" Pitch Diameter; 4.86" Length; Spring Loaded; Fixed Center Drive Type

Part #

245-5/8

BDI #
23767926

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171806
Weight / Kilogram
1.25
Product Group - BDI
M02350
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Idler
Manufacturer URL
https://www.timken.com
Weight / LBS
2.75
Product Detail
Idler V-Belt Pulley
Product Specification
3/4" Bore; 3/16" X 3/32" Keyway; 6" Outer Diameter; 5.8" Pitch Diameter; 4.86" Length; Spring Loaded; Fixed Center Drive Type
Long Description
Idler V-Belt Pulley; 3/4" Bore; 3/16" X 3/32" Keyway; 6" Outer Diameter; 5.8" Pitch Diameter; 4.86" Length; Spring Loaded; Fixed Center Drive Type