BOSTON GEAR
BOSTON GEAR
J62B
BOSTON GEAR BOSTON GEAR
Description
J-62 JOINT PILOT BORE ; B/G J-62 JOINT PILOT BORE
Universal Joint; 0.625" Hub Dia; Alloy Steel; J/Series; Pin and Block Type
Part #
08430
BDI #
1402354
Details
10990.35
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/J62B/p/1402354
Your Price
Ft 10,990 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
25173810
Weight / Kilogram
0.046
EAN
0781711084304
Product Group - BDI
M02302
Noun
Joint
Keyword String
Universal
Manufacturer URL
https://www.bostongear.com
Weight / LBS
0.101
Product Detail
Universal Joint
Product Specification
Universal Joint; J/Series; Pin and Block Type; Alloy Steel; 0.625" Hub Dia
Long Description
Universal Joint; 0.625" Hub Dia; Alloy Steel; J/Series; Pin and Block Type

