Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

KBS11-95X35 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25156414-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQ3MDZ8aW1hZ2UvanBlZ3xhRGN6TDJoa015OHhNREUwTWpFeE9EWXdPRGt5Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRZME1UUmZNekF3V0RNd01DNXFjR2N8YWQ2MjMxMmZhZjdjODA0NGExNmViYWYyOGY0ZGU3NzAzOGM4YWY0ZWViNWY1ZGUzYzNhNjIxOGFkYjZlNDNkOA
25156414 Bushings 

KBK ANTRIEBSTECHNIK KBK ANTRIEBSTECHNIK

KBS11-95X35

Description

KBS11-95X35 KEYLESS BUSHING

Keyless Bushing; 95MM Bore; 135MM Outside Diameter; 50MM Length; M10 X 30 Screw; Self Centering; Medium-High Torque

Part #

KBS11-95X35

BDI #
25156414

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
KBK ANTRIEBSTECHNIK GMBH www.kbk-antriebstechnik.de/en
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0
Product Group - BDI
M02236
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Keyless
Manufacturer URL
https://www.kbk-antriebstechnik.de
Product Detail
Keyless Bushing
Product Specification
95MM Inside Diameter; 135MM Outside Diameter; 50MM Length; M10 X 30 Screw; Self Centering; Medium-High Torque
Long Description
Keyless Bushing; 95MM Bore; 135MM Outside Diameter; 50MM Length; M10 X 30 Screw; Self Centering; Medium-High Torque