CONTINENTAL
CONTINENTAL
MX120MM
CONTINENTAL CONTINENTAL
Description
MX120MM BUSHING
120MM Bore; 165.1MM Outside Diameter; 171.45MM Length Thru Bore; M Bushing Series; Keyway; QD Bushing Style
Part #
MX120MM
BDI #
412792
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/MX120MM/p/412792
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
16.8
EAN
0037256305337
Product Group - BDI
M02194
Bushing Series
M
Keyway Yes/No
Yes
Bushing Style
QD
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Manufacturer Item Number
MX120MM BUSHING
Manufacturer Internal Number
20181388
Weight / LBS
37
Long Description
120MM Bore; 165.1MM Outside Diameter; 171.45MM Length Thru Bore; M Bushing Series; Keyway; QD Bushing Style
Bore
4.724 Inch | 120 Millimeter
Length Thru Bore
6.75 Inch | 171.45 Millimeter
Outside Diameter
6.5 Inch | 165.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh