SKF
SKF
PHF TB1615RSB
SKF SKF
Description
PHF TB1615RSB TAPER BUSHING ; POR NOT STOCK IN THE US PRICE ON REQUEST
Shaft Bushing; 2-1/4" Outside Diameter; 1-1/2" Length Thru Bore; 1615 Bushing Series; No Keyway; Taper Lock Bushing
Part #
PHF TB1615RSB
BDI #
1279114
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/PHF-TB1615RSB/p/1279114
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.9
EAN
7316574060269
Product Group - BDI
M02194
Bushing Series
1615
Keyway Yes/No
No
Bushing Style
Taper Lock
Other Features
Rough Stock Bore
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Long Description
Shaft Bushing; 2-1/4" Outside Diameter; 1-1/2" Length Thru Bore; 1615 Bushing Series; No Keyway; Taper Lock Bushing
Bore
0 Inch | 0 Millimeter
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Outside Diameter
2.25 Inch | 57.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh