https://www.bdiexpress.com/medias/INDM-GBUSHXX-QD2-STL-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MzIxMDJ8aW1hZ2UvanBlZ3xhRGszTDJnd09TOHhNRE0wTXpnM016QTROVFEzTUM5SlRrUk5MVWRDVlZOSVdGaGZVVVF5WDFOVVRGOUxWMTh6TURCNE16QXdMbXB3Wnd8NGQ3MzNiZmM5YjkzOTFlYmNmMDQwNjBlMTY3OTk1Nzc2MjA5ZmE1OTI5MmJmNWIzMDU3ODU0ZmM0NmMyMTg4Mw
https://www.bdiexpress.com/medias/INDM-GBUSHXX-QD2-STL-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MzIxMDJ8aW1hZ2UvanBlZ3xhRGszTDJnd09TOHhNRE0wTXpnM016QTROVFEzTUM5SlRrUk5MVWRDVlZOSVdGaGZVVVF5WDFOVVRGOUxWMTh6TURCNE16QXdMbXB3Wnd8NGQ3MzNiZmM5YjkzOTFlYmNmMDQwNjBlMTY3OTk1Nzc2MjA5ZmE1OTI5MmJmNWIzMDU3ODU0ZmM0NmMyMTg4Mw
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
SF-STL 2.550
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
MARTIN SPROCKET & GR SF-STL 2.550
Bushing, Shaft; 2.55" Bore; 3-1/8" Outside Diameter; 2-1/16" Length Thru Bore; SF Bushing Series; Yes Keyway; QD Bushing
Part #
SF-STL 2.550
BDI #
23287947
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/SF-STL-2-550/p/23287947
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0
Product Group - BDI
M02194
Bushing Series
SF
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
Steel Material
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Long Description
Bushing, Shaft; 2.55" Bore; 3-1/8" Outside Diameter; 2-1/16" Length Thru Bore; SF Bushing Series; Yes Keyway; QD Bushing
Bore
2.55 Inch | 64.77 Millimeter
Length Thru Bore
2.063 Inch | 52.4 Millimeter
Outside Diameter
3.125 Inch | 79.375 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

