TB WOODS
TB WOODS
WS 7-1/2
TB WOODS TB WOODS
Description
WS 7-1/2 SHAFT BUSHING
7-1/2" Bore; 17/16" Outside Diameter; 7-1/4" Length Thru Bore; WS Bushing Series; Keyway; QD Bushing Style
Part #
WS 7-1/2
BDI #
989580
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/WS-7-1-2/p/989580
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
53.001
EAN
0698672080750
Product Group - BDI
M02194
Bushing Series
WS
Keyway Yes/No
Yes
Bushing Style
QD
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
WS712
Manufacturer Internal Number
WS712
Weight / LBS
117
Long Description
7-1/2" Bore; 17/16" Outside Diameter; 7-1/4" Length Thru Bore; WS Bushing Series; Keyway; QD Bushing Style
Outside Diameter
10.437 Inch | 265.1 Millimeter
Length Thru Bore
7.25 Inch | 184.15 Millimeter
Bore
7.5 Inch | 190.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh