TSUBAKI
TSUBAKI
XTB40-SB
TSUBAKI TSUBAKI
Description
XT40 STOCK BORE 2-1/2" ; POR BUSHING - XT
Bushing, Shaft; 7-1/8" Outside Diameter; 2-13/16" Length Thru Bore; XT40 Bushing Series; No Keyway; XT Bushing
Part #
XTB40-SB
BDI #
928872
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/XTB40-SB/p/928872
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0
Product Group - BDI
M00134
Bushing Series
XT40
Keyway Yes/No
No
Bushing Style
XT
Other Features
Stock Bore
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Weight / LBS
10.5
Long Description
Bushing, Shaft; 7-1/8" Outside Diameter; 2-13/16" Length Thru Bore; XT40 Bushing Series; No Keyway; XT Bushing
Outside Diameter
7.125 Inch | 180.975 Millimeter
Length Thru Bore
2.813 Inch | 71.45 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh