WHITTET-HIGGINS
WHITTET-HIGGINS
SC-10S
WHITTET-HIGGINS WHITTET-HIGGINS
Description
SC-10S CLAMP LOCK COLLAR ; STAINLESS STEEL FULL SPLIT W/SCREW
5/8" Bore; Shaft Collar; Stainless Steel; 1-5/16" Outside Diameter; 7/16" Width; 10-32 Clamp Screw Size; Two Piece Split
Part #
SC-10S
BDI #
968406
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/SC-10S/p/968406
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.054
EAN
0751968861003
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Stainless Steel
Split or Solid Description
Two Piece Split
Clamp Screw Size if applicable
10-32
Set Screw
No
Keyway Yes/No
No
Other Features
Corrosion Resistance | Bright Finished | Stainless Steel Socket Head Cap Screw
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Collar
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Manufacturer Item Number
SC-10S
Weight / LBS
0.12
Long Description
5/8" Bore; Shaft Collar; Stainless Steel; 1-5/16" Outside Diameter; 7/16" Width; 10-32 Clamp Screw Size; Two Piece Split
Outside Diameter
1.313 Inch | 33.35 Millimeter
Width
0.438 Inch | 11.125 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


