

SATI
SATI
KLGG55/85 NR. KLGG055
SATI SATI
Description
KLGG 55/85
Keyless Screw Locking Assembly; 55MM Bore; 85MM Outside Diameter; 24MM Length; Keyless Screw Locking Assembly; 8MM Additional Length; Steel; KLGG Series; M8 X 22 Cap Screw
Part #
KLGG055
BDI #
1404972
Details
6158.0
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/KLGG55-85-NR-KLGG055/p/1404972
Your Price
Ft 6,158 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.4
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
KLGG
Cap Screw
M8 X 22
Other Features
14 Locking Screws | Not Self Centering | Pre-Assembled | Medium to High Torque | Functions as Press or Shrink Fit
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking Keyless
Manufacturer URL
https://www.satispa.com
Long Description
Keyless Screw Locking Assembly; 55MM Bore; 85MM Outside Diameter; 24MM Length; Keyless Screw Locking Assembly; 8MM Additional Length; Steel; KLGG Series; M8 X 22 Cap Screw
Additional Length for Cap
0.315 Inch | 8 Millimeter
Bore
2.165 Inch | 55 Millimeter
Outside Diameter
3.346 Inch | 85 Millimeter
Length
0.945 Inch | 24 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh