Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TAS3012 100*145 https://www.bdiexpress.com/medias/INDXXXASYXXX-SS-TAS-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc1NDB8aW1hZ2UvanBlZ3xhRFF3TDJoallTODVPRE0wTkRrME1ETXpPVFV3TDBsT1JGaFlXRUZUV1ZoWVdGOVRVMTlVUVZOZk16QXdlRE13TUM1cWNHY3w2MGNiYmY1MGU2NTdmYmVkZjY2N2MxNjJkMjFiZmM4YmYwZmM1ZjU3ZDY5ZjY0ZTM1ZGViNjhiOWI4MjUyNzU1
15002538 Keyless Locking Assemblies 

TAS SCHAEFER TAS SCHAEFER

TAS3012 100*145

Description

TAS3012 100*145 ; TAS3012 100*145

Keyless Screw Locking Assembly; 100MM Bore; 145MM Outside Diameter; 100MM Length; Keyless Screw Locking Assembly; 12MM Additional Length; Stainless Steel; M12 X 080 Cap Screw

Part #

TAS3012 100/145

BDI #
15002538

Details

54677.7 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 54,678 / each BDIExpress
QTY

Inventory

Total: 2

Brand
Manufacturer Name
TAS SCHAEFER
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.2
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Stainless Steel
Cap Screw
M12 X 80
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking Keyless
Manufacturer URL
https://tas-schaefer.com
Weight / LBS
13.4482
Long Description
Keyless Screw Locking Assembly; 100MM Bore; 145MM Outside Diameter; 100MM Length; Keyless Screw Locking Assembly; 12MM Additional Length; Stainless Steel; M12 X 080 Cap Screw
Additional Length for Cap
0.472 Inch | 12 Millimeter
Bore
3.937 Inch | 100 Millimeter
Length
3.937 Inch | 100 Millimeter
Outside Diameter
5.709 Inch | 145 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh