WHITTET-HIGGINS
WHITTET-HIGGINS
BL-36
WHITTET-HIGGINS WHITTET-HIGGINS
Description
BL-36 LOCKNUT ; 8TPI 9.06" OD 1.516" THK
8 Threads per Inch; 9.06" Outside Diameter; 1-1/2" Nominal Thickness; 7.066-8 Thread Size; 6.985" Thread Pitch Diameter Min; 6.994" Thread Pitch Diameter Max; UNS Thread
Part #
BL-36
BDI #
966568
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/BL-36/p/966568
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
4.436
EAN
0751968103608
Product Group - BDI
B02222
Threads per Inch
8
Thread Size
7.066-8
Thread Name
UNS
Other Features
Mechanical Lock | M8 Lock Screw
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Weight / LBS
9.68
Long Description
8 Threads per Inch; 9.06" Outside Diameter; 1-1/2" Nominal Thickness; 7.066-8 Thread Size; 6.985" Thread Pitch Diameter Min; 6.994" Thread Pitch Diameter Max; UNS Thread
Outside Diameter
9.06 Inch | 230.124 Millimeter
Thread Pitch Diameter Max
6.994 Inch | 177.648 Millimeter
Thread Pitch Diameter Min
6.985 Inch | 177.419 Millimeter
Nominal Thickness
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


