WHITTET-HIGGINS
WHITTET-HIGGINS
CNC14-9A
WHITTET-HIGGINS WHITTET-HIGGINS
Description
CNC14-9A CLAMP NUT ; 9TPI SINGLE SPLIT ALUMINUM
9 Threads per Inch; 1-5/8" Outside Diameter; 1/2" Nominal Thickness; 0.875-9 Thread Size; 0.803" Thread Pitch Diameter Min; UNC Thread
Part #
CNC14-9A
BDI #
966809
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/CNC14-9A/p/966809
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.036
EAN
0751968231417
Product Group - BDI
M02194
Threads per Inch
9
Thread Size
0.875-9
Thread Name
UNC
Other Features
Aluminum | One Piece Split | 1/4-28 Clamp Screw | Socket Head Cap Screw
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Weight / LBS
0.08
Long Description
9 Threads per Inch; 1-5/8" Outside Diameter; 1/2" Nominal Thickness; 0.875-9 Thread Size; 0.803" Thread Pitch Diameter Min; UNC Thread
Thread Pitch Diameter Max
0 Inch | 0 Millimeter
Outside Diameter
1.625 Inch | 41.275 Millimeter
Nominal Thickness
0.5 Inch | 12.7 Millimeter
Thread Pitch Diameter Min
0.803 Inch | 20.396 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


