Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

KM-26 https://www.bdiexpress.com/medias/INDXXXLCKNUT-KM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0Mzh8aW1hZ2UvanBlZ3xhRGt5TDJnMk55OHhNRE0zTXprMk5Ea3lNamt4TUM5SlRrUllXRmhNUTB0T1ZWUmZTMDFmTXpBd2VETXdNQzVxY0djfDNhZGI2ZWM1NDhlMTBmYTRkNTAxNWQ5OWM3ZDg1NWY2YTc0NjcxMmFlZDk2MjUwZGViMzdkZTg0MTYwOGNmMDY
967696 Lock Nuts 

WHITTET-HIGGINS WHITTET-HIGGINS

KM-26

Description

KM-26 RETAINING LOCKNUT ; M130 X 2.0 THREAD 165MM OD 21MM THK

165MM Outside Diameter; 21MM Nominal Thickness; M130 X 2 Thread Size; 128.701MM Thread Pitch Diameter Min; 128.861MM Thread Pitch Diameter Max; MB-26 Lockwasher Part Number; ISO Metric Thread

Part #

KM-26

BDI #
967696

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

62.68 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 62.68 / each BDIExpress
QTY

Inventory

Total: 2

Category
Brand
Manufacturer Name
WHITTET-HIGGINS
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
1.24
EAN
0751968602606
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M130 X 2
Lockwasher/Lockplate Part Number
MB-26
Thread Name
ISO Metric
Other Features
Carbon Steel
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Manufacturer URL
Manufacturer Item Number
KM-26
Weight / LBS
2.72
Long Description
165MM Outside Diameter; 21MM Nominal Thickness; M130 X 2 Thread Size; 128.701MM Thread Pitch Diameter Min; 128.861MM Thread Pitch Diameter Max; MB-26 Lockwasher Part Number; ISO Metric Thread
Outside Diameter
6.496 Inch | 165 Millimeter
Thread Pitch Diameter Min
5.067 Inch | 128.701 Millimeter
Thread Pitch Diameter Max
5.073 Inch | 128.861 Millimeter
Nominal Thickness
0.827 Inch | 21 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh