WHITTET-HIGGINS
WHITTET-HIGGINS
NSHM-03
WHITTET-HIGGINS WHITTET-HIGGINS
Description
NSHM-03 LOCKNUT ; M17 X 1.0 THREAD 28.5MM OD 10.3MM THK
28.5MM Outside Diameter; 10.3MM Nominal Thickness; M17 X 1 Thread Size; 16.35MM Thread Pitch Diameter Min; 16.451MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
NSHM-03
BDI #
966622
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/NSHM-03/p/966622
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.036
EAN
0751968150305
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M17 X 1
Thread Name
ISO Metric
Other Features
Hardened Steel | Mechanical Lock | One Piece Solid | Three 8-32 Set Screws
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Weight / LBS
0.08
Long Description
28.5MM Outside Diameter; 10.3MM Nominal Thickness; M17 X 1 Thread Size; 16.35MM Thread Pitch Diameter Min; 16.451MM Thread Pitch Diameter Max; ISO Metric Thread
Nominal Thickness
0.406 Inch | 10.3 Millimeter
Outside Diameter
1.122 Inch | 28.5 Millimeter
Thread Pitch Diameter Min
0.644 Inch | 16.35 Millimeter
Thread Pitch Diameter Max
0.648 Inch | 16.451 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


