Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

145VKR ELEMENT https://www.bdiexpress.com/medias/INDTSNRNGXXX-1485084-300x300.jpg?context=bWFzdGVyfHJvb3R8ODkwNXxpbWFnZS9qcGVnfGFEVTRMMmd3WVM4eE1EYzNNRE0xTmpjMk5EY3dNaTlKVGtSVVUwNVNUa2RZV0ZoZk1UUTROVEE0TkY4ek1EQjRNekF3TG1wd1p3fGY2MDhkYWQ4NjAwMGY1NDQ3MTkzMWM5NzQ3YzJmY2IxMjQ3YzcwOTRmOWU2OGViZjgxNmQ4N2MyNWM4ZDM2OWM
1485084 Shaft Couplings 

RINGFEDER CORP RINGFEDER CORP

145VKR ELEMENT

Description

145VKR BET ; TSCHAN 145VKR BET

Coupling Element; Intermediate; Size 145; 66MM Inside Diameter; 30MM Width

Part #

TSCHAN-S 145VKR ELEMENT

BDI #
1485084

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 1

Category
Brand
Manufacturer Name
RINGFEDER CORP
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
1.32
Product Group - BDI
M02304
Harmonized Tariff Code
8483.60.80.00
Noun
Element
Keyword String
Coupling
Manufacturer URL
https://www.ringfeder.com
Product Detail
Coupling Element
Product Specification
Coupling Element; Intermediate; Size 145; 66MM Inside Diameter; 30MM Width
Long Description
Coupling Element; Intermediate; Size 145; 66MM Inside Diameter; 30MM Width