

KBK ANTRIEBSTECHNIK
KBK ANTRIEBSTECHNIK
KB4/200-113-22.225-22.225
KBK ANTRIEBSTECHNIK KBK ANTRIEBSTECHNIK
Description
KBK ANTRIEBSTECHNIK KB4/200-113-22.225-22.225
Bellow Coupling; 22.225MM X 22.225MM Bore; 90MM Outside Diameter; 113MM Length; 200NM Torque; Stainless Steel Bellow; Steel Hub; -30 to 120 Degree C Temperature Range
Part #
KB4/200-113-22.225-22.225
BDI #
25110693
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/KB4-200-113-22-225-22-225/p/25110693
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163018
Weight / Kilogram
0
Product Group - BDI
M02302
Harmonized Tariff Code
8483.60.80.00
Noun
Coupling
Keyword String
Bellow
Manufacturer URL
https://www.kbk-antriebstechnik.de
Product Detail
Bellow Coupling
Product Specification
22.225MM X 22.225MM Bore; 90MM Outside Diameter; 113MM Length; 200NM Torque; Stainless Steel Bellow; Steel Hub; -30 to 120 Degree C Temperature Range
Long Description
Bellow Coupling; 22.225MM X 22.225MM Bore; 90MM Outside Diameter; 113MM Length; 200NM Torque; Stainless Steel Bellow; Steel Hub; -30 to 120 Degree C Temperature Range