27809831
Mechanical Power Transmission
TRACON ELECTRIC
TRACON ELECTRIC
sárgaréz, piros 4,8×0,5mm, 1,5mm2
TRACON ELECTRIC TRACON ELECTRIC
Description
TRACON ELECTRIC sárgaréz, piros 4,8×0,5mm, 1,5mm2
Part #
sárgaréz, piros 4,8×0,5mm, 1,5mm2
BDI #
27809831
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/s%C3%A1rgar%C3%A9z,-piros-4,8%C3%970,5mm,-1,5mm2/p/27809831
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
R00104
