https://www.bdiexpress.com/medias/INDBDYXXXXXX-23033493-300x300.jpg?context=bWFzdGVyfHJvb3R8OTc1OHxpbWFnZS9qcGVnfGFEWTFMMmd4TUM4eE1EWTRNemt4TlRZek1qWTNNQzlKVGtSQ1JGbFlXRmhZV0ZoZk1qTXdNek0wT1ROZk16QXdlRE13TUM1cWNHY3wxYmNiOWEzMTlkZDk4YjUyNzdkYmVhYmMxMzBiZGVkODY3ZTA0MTdjYWI1NTI0NDNjZjM2MDMyNjdjNGM0MTNj
https://www.bdiexpress.com/medias/INDBDYXXXXXX-23033493-300x300.jpg?context=bWFzdGVyfHJvb3R8OTc1OHxpbWFnZS9qcGVnfGFEWTFMMmd4TUM4eE1EWTRNemt4TlRZek1qWTNNQzlKVGtSQ1JGbFlXRmhZV0ZoZk1qTXdNek0wT1ROZk16QXdlRE13TUM1cWNHY3wxYmNiOWEzMTlkZDk4YjUyNzdkYmVhYmMxMzBiZGVkODY3ZTA0MTdjYWI1NTI0NDNjZjM2MDMyNjdjNGM0MTNj
BRADY
BRADY
140888
BRADY BRADY
Description
140888 PRINTER LABEL ; B7569 PREPRNT ANSINO 10X14 40LABEL/ROLL
Printer Label; Notice Text Legend; 10" Height; 14" Width; 40 Labels Per Pack; B-7569 Material; Fits BBP85 Printer Model
Part #
140888
BDI #
23033493
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Office-Supplies/140888/p/23033493
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0
EAN
0754473940843
Product Group - BDI
S00266
Noun
Label
Keyword String
Printer
Manufacturer URL
https://www.bradyid.com
Product Detail
Printer Label
Product Specification
Notice Text Legend; 10" Height; 14" Width; 40 Labels Per Pack; B-7569 Material; Fits BBP85 Printer Model
Long Description
Printer Label; Notice Text Legend; 10" Height; 14" Width; 40 Labels Per Pack; B-7569 Material; Fits BBP85 Printer Model

