BRADY
BRADY
B30C-4000-595-WT
BRADY BRADY
Description
B30C-4000-595-WT IN/OUT-DOOR VINYL LABEL ; 4" WDX100' LGX0.004" THK WHITE
Printer Label; Permanent Acrylic Adhesive; Vinyl Material; White Color; 4" Width; 100 FT Length
Part #
142027
BDI #
1010479
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Office-Supplies/B30C-4000-595-WT/p/1010479
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
1.22
EAN
0754473183349
Product Group - BDI
S00266
Noun
Label
Keyword String
Printer
Manufacturer URL
https://www.bradyid.com
Product Detail
Printer Label
Product Specification
Permanent Acrylic Adhesive; Vinyl Material; White Color; 4" Width; 100 FT Length
Long Description
Printer Label; Permanent Acrylic Adhesive; Vinyl Material; White Color; 4" Width; 100 FT Length


