https://www.bdiexpress.com/medias/INDXXXXXXXXX-25137877-300X300.jpg?context=bWFzdGVyfHJvb3R8Njc3NXxpbWFnZS9qcGVnfGFESXlMMmhtTmk4eE1ERTBNVGs1T0RFNE5qVXlOaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhNemM0TnpkZk16QXdXRE13TUM1cWNHY3xkOTAyOWZiYzg1MGFiMDVmNDc0NDM0NzFhMzAzMjlhMDMzNWFmZDVmZjg3MzA0OGM5Yjc5ZjEwMjZmODE3Y2Ey
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25137877-300X300.jpg?context=bWFzdGVyfHJvb3R8Njc3NXxpbWFnZS9qcGVnfGFESXlMMmhtTmk4eE1ERTBNVGs1T0RFNE5qVXlOaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhNemM0TnpkZk16QXdXRE13TUM1cWNHY3xkOTAyOWZiYzg1MGFiMDVmNDc0NDM0NzFhMzAzMjlhMDMzNWFmZDVmZjg3MzA0OGM5Yjc5ZjEwMjZmODE3Y2Ey
SKF
SKF
DTW-2000-J2G
SKF SKF
Description
DTW-2000-J2G WIPER SEAL ; POR
Profile Wiper Seal; 2" Inside Diameter; 2.497" Outside Diameter; Thermoplastic Polyurethane Elastomer Material; –40 to 120 Degree C Temperature Range
Part #
DTW-2000-J2G
BDI #
25137871
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Sealing-Devices/DTW-2000-J2G/p/25137871
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.33
EAN
7316575176228
Product Group - BDI
S02232
Harmonized Tariff Code
4016.93.10.10
Noun
Seal
Keyword String
Wiper
Manufacturer URL
https://www.skf.com
Product Detail
Profile Wiper Seal
Product Specification
2" Inside Diameter; 2.497" Outside Diameter; Thermoplastic Polyurethane Elastomer Material; –40 to 120 Degree C Temperature Range
Long Description
Profile Wiper Seal; 2" Inside Diameter; 2.497" Outside Diameter; Thermoplastic Polyurethane Elastomer Material; –40 to 120 Degree C Temperature Range

