TIMKEN
TIMKEN
H311
TIMKEN TIMKEN
Description
H311 PILLOW BLOCK ADAPTER SLEEVE ; 50MM SHAFT M55X2 THREAD
Adapter Sleeve; 45MM Length; 75MM Outer Diameter; M55X2 Thread; For 50MM Bore Spherical Roller Bearing
Part #
H311
BDI #
1425146
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Sealing-Devices/H311/p/1425146
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162800
Weight / Kilogram
0.76
EAN
0087796028449
Product Group - BDI
B02222
Noun
Sleeve
Keyword String
Adapter
Manufacturer URL
https://www.timken.com
Weight / LBS
1.67551
Product Detail
Adapter Sleeve
Product Specification
45MM Length; 75MM Outer Diameter; M55X2 Thread
Long Description
Adapter Sleeve; 45MM Length; 75MM Outer Diameter; M55X2 Thread; For 50MM Bore Spherical Roller Bearing

