Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

H3122 https://www.bdiexpress.com/medias/INDTIMXXXXXX-1356574-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM3MzB8aW1hZ2UvanBlZ3xhR0ZoTDJnd01DOHhNREF6TmpBd09UUXpOVEUyTmk5SlRrUlVTVTFZV0ZoWVdGaGZNVE0xTmpVM05GOHpNREI0TXpBd0xtcHdad3xmMTUwYTk1MDJiYTM1NTEzYjNlZWNiMjY2NzAxZjFiNzQyMzY5MjJlODY0MmZiOWEwM2YwZThlYzMzZTBhMzUw
1356900 Sealing Devices 

TIMKEN TIMKEN

H3122

Description

H3122

Adapter Sleeve; 81MM Length; 145MM Outer Diameter; M110X2 Thread; For 100MM Bore Spherical Roller Bearing

Part #

H3122

BDI #
1356900

Details

119688.0 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 119,688 / each BDIExpress
QTY

Inventory

Total: 3

Category
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31162800
Weight / Kilogram
2.25
EAN
0087796212084
Product Group - BDI
B02222
Noun
Sleeve
Keyword String
Adapter
Manufacturer URL
https://www.timken.com
Weight / LBS
4.9604
Product Detail
Adapter Sleeve
Product Specification
81MM Length; 145MM Outer Diameter; M110X2 Thread
Long Description
Adapter Sleeve; 81MM Length; 145MM Outer Diameter; M110X2 Thread; For 100MM Bore Spherical Roller Bearing