TIMKEN
TIMKEN
J1117
TIMKEN TIMKEN
Description
J1117 BEARING REDI-SLEEVE ; 2.625" SHAFT DIA 0.625" WD
Wear Sleeve; 2.5" Shaft; 0.625" Overall Width
Part #
J1117
BDI #
1360054
Details
81.61
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/J1117/p/1360054
Your Price
$ 81.61 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162800
Weight / Kilogram
0.059
EAN
0053893522173
Product Group - BDI
S02250
Noun
Sleeve
Manufacturer URL
https://www.timken.com
Product Detail
Wear Sleeve
Product Specification
2.5" Shaft; 0.625" Overall Width
Long Description
Wear Sleeve; 2.5" Shaft; 0.625" Overall Width

