SKF
SKF
401500 / 150 VA R
SKF SKF
Description
CRSEAL 401500 / 150 VA R V-RING SEAL ; 5.708X0.504 VR1 R
V-Ring; 5.709"-6.102" Shaft Range X 0.413" WD; Nitrile
Part #
150 VA R
BDI #
1414318
Details
1115.1
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Sealing-Devices/O-Rings-And-V-Rings/401500-150-VA-R/p/1414318
Your Price
Ft 1,115 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411700
Weight / Kilogram
0.128
EAN
0085311045131
Product Group - BDI
S02252
Noun
V-Ring
Product Detail
V-Ring
Product Specification
V-Ring; 5.709"-6.102" Shaft Range X 0.413" WD; Nitrile
Long Description
V-Ring; 5.709"-6.102" Shaft Range X 0.413" WD; Nitrile