Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

55 VA R https://www.bdiexpress.com/medias/INDSKFXXXXXX-1414319-300x300.jpg?context=bWFzdGVyfHJvb3R8Njg3NHxpbWFnZS9qcGVnfGFEY3pMMmczWlM4eE1EQTVNREE0TXpFNE9EYzJOaTlKVGtSVFMwWllXRmhZV0ZoZk1UUXhORE14T1Y4ek1EQjRNekF3TG1wd1p3fGFhYTRkYzU0ZDU1NWUzMzQxMDhkN2I2NGMyNTI0MzdhNmIyYjFjZWJkMmIxMjNmYmMzOTAwYzdjZWUwZmMwODc
20481017 O-Rings And V-Rings 

SKF SKF

55 VA R

Description

CRSEAL 55 VA R V-RING SEAL

V-Ring; 49MM Shaft Diameter; 9MM Width; VA Seal Design Code; Nitrile Rubber Lip Material

Part #

55 VA R

BDI #
20481017

Details

1041.66 HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Ft 1,042 / each
Ft 1,929 / each
BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.008
EAN
7316574267262
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
V-Ring
Keyword String
Lip
Manufacturer URL
Product Detail
V-Ring
Product Specification
49MM Shaft Diameter; 9MM Width; VA Seal Design Code; Nitrile Rubber Lip Material
Long Description
V-Ring; 49MM Shaft Diameter; 9MM Width; VA Seal Design Code; Nitrile Rubber Lip Material