

JOHNS MANVILLE
JOHNS MANVILLE
13321 ALLL5
JOHNS MANVILLE JOHNS MANVILLE
Description
13321 ALLL5 ROTARY LIP SEAL ; NON RETURNABLE ALLL5 CLDS 10 10.625 .375
10" Shaft Dia; 10-5/8" Housing Bore; 3/8" Nominal Width; Nitrile Lip; Solid Seal; 3/8" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; LDS Seal Design Code
Part #
13321 ALLL5
BDI #
19057593
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Sealing-Devices/Oil-Seals/13321-ALLL5/p/19057593
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.09
EAN
0827834053800
Product Group - BDI
S02250
Generic Design Code
J/M_LDS
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
LDS
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
13321 ALLL5
Weight / LBS
0.2097
Long Description
10" Shaft Dia; 10-5/8" Housing Bore; 3/8" Nominal Width; Nitrile Lip; Solid Seal; 3/8" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; LDS Seal Design Code
Nominal Width
0.375 Inch | 9.525 Millimeter
Actual Width
0.375 Inch | 9.525 Millimeter
Shaft Diameter
10 Inch | 254 Millimeter
Housing Bore
10.625 Inch | 269.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh