Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

13X20X4 CRS11 R https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-CRS11-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE1OTd8aW1hZ2UvanBlZ3xhR1ZrTDJnMk5TOHhNRGN4TVRNeE1UazBNVFkyTWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwTlNVekV4WHpGZk16QXdlRE13TUM1cWNHY3w5YTdiMDI5YWRjMGU0MTY5ODM3ZWMxNjZhMzk0ZWY0NDNiZTFlN2U0ZjVlNDZmNzRjZWU3MTVkYTQyNmZjYmRm
1252669 Oil Seals 

SKF SKF

13X20X4 CRS11 R

Description

CRSEAL 13X20X4 CRS11 R ; METRIC OIL SEAL METAL OD

13MM Shaft Dia; 20MM Housing Bore; 4MM Nominal Width; Nitrile Lip; Solid Seal; 4MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; CRS11 Seal Design Code

Part #

13X20X4 CRS11 R

BDI #
1252669

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.007
EAN
0085311208826
Product Group - BDI
S02250
Generic Design Code
C_R_CRS11
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRS11
Other Features
Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Manufacturer Item Number
13X20X4 CRS11 R
Weight / LBS
0.015
Long Description
13MM Shaft Dia; 20MM Housing Bore; 4MM Nominal Width; Nitrile Lip; Solid Seal; 4MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; CRS11 Seal Design Code
Actual Width
0.157 Inch | 4 Millimeter
Shaft Diameter
0.512 Inch | 13 Millimeter
Housing Bore
0.787 Inch | 20 Millimeter
Nominal Width
0.157 Inch | 4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh