https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMSA92-3-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyNDV8aW1hZ2UvanBlZ3xhRGhsTDJoa1ppOHhNREUxTURZNU5EUTFNekkzT0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VMEU1TWw4elgxZFRYek13TUhnek1EQXVhbkJufGUyMDc0YTBmZTBhOWY5NGU0ZGJkYjM1Nzk4MDJmNzY4NzBmZjVjMjU4YjRiNzU4ODY0ZTkxNjYxY2E3NjU3NTE
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMSA92-3-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyNDV8aW1hZ2UvanBlZ3xhRGhsTDJoa1ppOHhNREUxTURZNU5EUTFNekkzT0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VMEU1TWw4elgxZFRYek13TUhnek1EQXVhbkJufGUyMDc0YTBmZTBhOWY5NGU0ZGJkYjM1Nzk4MDJmNzY4NzBmZjVjMjU4YjRiNzU4ODY0ZTkxNjYxY2E3NjU3NTE
SKF
SKF
15547 / 1.575X2.519X0.393 HMSA92 V
SKF SKF
Description
CRSEAL 15547/ 1.575X2.519X0.393 HMSA92 V ; LIP SEAL
Oil Seal; 1.575" Shaft Dia; 2.519" Housing Bore; 0.393" Nominal Width; Viton Lip; Solid Seal; 0.393" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA92 Seal Design Code
Part #
15547 / 1.575X2.519X0.393 HMSA92 V
BDI #
22780437
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/15547-1-575X2-519X0-393-HMSA92-V/p/22780437
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.011
EAN
0085311527859
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA92
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA92
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Long Description
Oil Seal; 1.575" Shaft Dia; 2.519" Housing Bore; 0.393" Nominal Width; Viton Lip; Solid Seal; 0.393" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA92 Seal Design Code
Actual Width
0.393 Inch | 9.982 Millimeter
Shaft Diameter
1.575 Inch | 40.005 Millimeter
Nominal Width
0.393 Inch | 9.982 Millimeter
Housing Bore
2.519 Inch | 63.983 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

