Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

185X210X13 HMSA10 RG https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMSA10-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQwODV8aW1hZ2UvanBlZ3xhREJoTDJnMU9DOHhNREUxTURZM05qVTJNVGsxTUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VMEV4TUY4eVgxZFRYek13TUhnek1EQXVhbkJufDE3YjI4MGI5NmJmYzllNGQ2ODViOGYxZjhiYTRkYzY3MWI0YWU2ZGFmNjNkNjc4M2ZhMzhmM2M1ZjYzYTVkMDk
20446534 Oil Seals 

SKF SKF

185X210X13 HMSA10 RG

Description

CRSEAL 185X210X13 HMSA10 RG SEAL ; RADIAL SMALL BORE

Oil Seal; 185MM Shaft Dia; 210MM Housing Bore; 13MM Nominal Width; Nitrile Lip; Solid Seal; 13MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA10 Seal Design Code

Part #

185X210X13 HMSA10 RG

BDI #
20446534

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.18
EAN
7316574837878
Product Group - BDI
S02232
Generic Design Code
C_R_HMSA10
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA10
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Long Description
Oil Seal; 185MM Shaft Dia; 210MM Housing Bore; 13MM Nominal Width; Nitrile Lip; Solid Seal; 13MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA10 Seal Design Code
Actual Width
0.512 Inch | 13 Millimeter
Shaft Diameter
7.283 Inch | 185 Millimeter
Housing Bore
8.268 Inch | 210 Millimeter
Nominal Width
0.512 Inch | 13 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh