

TIMKEN
TIMKEN
1932
TIMKEN TIMKEN
Description
1932 OIL SEAL ; NITRILE
Oil Seal; 56MM Inside Diameter; 68MM Outside Diameter; 10MM Width; Nitrile
Part #
1932
BDI #
21944241
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Sealing-Devices/Oil-Seals/1932/p/21944241
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.005
EAN
0053893463223
Product Group - BDI
B02222
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Oil
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
1932-2
Weight / LBS
0.214
Product Detail
Oil Seal
Product Specification
56MM Inside Diameter; 68MM Outside Diameter; 10MM Width; Nitrile
Long Description
Oil Seal; 56MM Inside Diameter; 68MM Outside Diameter; 10MM Width; Nitrile