https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMSA7-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyNjJ8aW1hZ2UvanBlZ3xhREptTDJnMk1pOHhNREUxTURZM05qZzFOamcyTWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VMEUzWHpKZlYxTmZNekF3ZURNd01DNXFjR2N8M2IzM2RlMjZlOGE1YTM5ZTM2Nzk1YjZhZmE3YTM1NWE1ODU3MmIzYWVhMWIzNjA1NWEzZDQ1MTMwMGRlODY2MA
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMSA7-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyNjJ8aW1hZ2UvanBlZ3xhREptTDJnMk1pOHhNREUxTURZM05qZzFOamcyTWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VMEUzWHpKZlYxTmZNekF3ZURNd01DNXFjR2N8M2IzM2RlMjZlOGE1YTM5ZTM2Nzk1YjZhZmE3YTM1NWE1ODU3MmIzYWVhMWIzNjA1NWEzZDQ1MTMwMGRlODY2MA
SKF
SKF
20459 / 2.125X2.914X0.469 HMSA7 V
SKF SKF
Description
CRSEAL 20459 / 2.125X2.914X0.469 HMSA7 V ; NON-RETURNABLE DBL LIP SEAL
Oil Seal; 2-1/8" Shaft Dia; 2.914" Housing Bore; 15/32" Nominal Width; Viton Lip; Solid Seal; 15/32" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA7 Seal Design Code
Part #
20459
BDI #
1245724
Details
68.23
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/20459-2-125X2-914X0-469-HMSA7-V/p/1245724
Your Price
$ 68.23 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.117
EAN
0085311419055
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA7
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA7
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Long Description
Oil Seal; 2-1/8" Shaft Dia; 2.914" Housing Bore; 15/32" Nominal Width; Viton Lip; Solid Seal; 15/32" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA7 Seal Design Code
Nominal Width
0.469 Inch | 11.913 Millimeter
Actual Width
0.469 Inch | 11.913 Millimeter
Housing Bore
2.914 Inch | 74.016 Millimeter
Shaft Diameter
2.125 Inch | 53.975 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

