https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TSM-TGN2-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5Mjh8aW1hZ2UvanBlZ3xhREEzTDJobE9TOHhNRGN4TVRBME1qUTVNRE01T0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDFSVFRWOVVSMDR5WHpKZk16QXdlRE13TUM1cWNHY3wwNDE2YTU1NTkwZGMwZmZhNTUwZGYxYjhkMjgxYWRjMjhkMzY1NGExZDc2MTA0NDdkZmNlMTBhMzA4MjEwNzM3
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TSM-TGN2-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5Mjh8aW1hZ2UvanBlZ3xhREEzTDJobE9TOHhNRGN4TVRBME1qUTVNRE01T0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDFSVFRWOVVSMDR5WHpKZk16QXdlRE13TUM1cWNHY3wwNDE2YTU1NTkwZGMwZmZhNTUwZGYxYjhkMjgxYWRjMjhkMzY1NGExZDc2MTA0NDdkZmNlMTBhMzA4MjEwNzM3
DICHTOMATIK
DICHTOMATIK
20X35X7HTGN2
DICHTOMATIK DICHTOMATIK
Description
20X35X7HTGN2 LIP SHAFT SEAL ; MTO
20MM Shaft Dia; 35MM Housing Bore; 7MM Nominal Width; Hydrogenated Nitrile Lip; Solid Seal; 7MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; TGN2 Seal Design Code
Part #
20X35X7HTGN2
BDI #
902823
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/20X35X7HTGN2/p/902823
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.01
Product Group - BDI
S02250
Generic Design Code
TSM_TGN2
Lip Material
Hydrogenated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
TGN2
Other Features
Ridged Rubber Coated OD | Short Flex High Pressure Design
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
20X35X7HTGN2
Weight / LBS
0.03
Long Description
20MM Shaft Dia; 35MM Housing Bore; 7MM Nominal Width; Hydrogenated Nitrile Lip; Solid Seal; 7MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; TGN2 Seal Design Code
Actual Width
0.276 Inch | 7 Millimeter
Shaft Diameter
0.787 Inch | 20 Millimeter
Nominal Width
0.276 Inch | 7 Millimeter
Housing Bore
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

