https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-66-1-300x300.jpg?context=bWFzdGVyfHJvb3R8NTkzNXxpbWFnZS9qcGVnfGFHRTFMMmcyTVM4eE1EYzNNREk1TWpZM01EUTVOQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGRCVWw4Mk5sOHhYek13TUhnek1EQXVhbkJufDJiOTAxY2ZhYWE1OGE1NjVkYjI4ODNhYzIyMjBjMDU1MWRkMTk0YWIzOTJjMmI5NDkyOGFmMmQ0NTVhODUzNjA
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-66-1-300x300.jpg?context=bWFzdGVyfHJvb3R8NTkzNXxpbWFnZS9qcGVnfGFHRTFMMmcyTVM4eE1EYzNNREk1TWpZM01EUTVOQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGRCVWw4Mk5sOHhYek13TUhnek1EQXVhbkJufDJiOTAxY2ZhYWE1OGE1NjVkYjI4ODNhYzIyMjBjMDU1MWRkMTk0YWIzOTJjMmI5NDkyOGFmMmQ0NTVhODUzNjA
GARLOCK
GARLOCK
21482-1816
GARLOCK GARLOCK
Description
66X1816 MILL RIGHT ES CRS ; 2.500IN ID 3.481IN OD
2-1/2" Shaft Dia; 3.481" Housing Bore; 3/8" Nominal Width; Mill-Right ES Lip; Solid Seal; 3/8" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 66 Seal Design Code
Part #
21482-1816
BDI #
368541
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Sealing-Devices/Oil-Seals/21482-1816/p/368541
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.036
EAN
0717744222123
Product Group - BDI
S02250
Generic Design Code
GAR_66
Lip Material
Mill-Right ES
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
66
Other Features
Small | Assembled | General Purpose | With Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
66X1816 MILL-RIGHT ES CRS 2.500"ID 3.481"OD .375"T
Manufacturer Internal Number
21482-1816
Weight / LBS
0.079
Long Description
2-1/2" Shaft Dia; 3.481" Housing Bore; 3/8" Nominal Width; Mill-Right ES Lip; Solid Seal; 3/8" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 66 Seal Design Code
Housing Bore
3.481 Inch | 88.417 Millimeter
Nominal Width
0.375 Inch | 9.525 Millimeter
Shaft Diameter
2.5 Inch | 63.5 Millimeter
Actual Width
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

