https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-68-1-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk5NnxpbWFnZS9qcGVnfGFHWXhMMmc0TlM4eE1EYzNNRGcyTmpRM01EazBNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGRCVWw4Mk9GOHhYek13TUhnek1EQXVhbkJufDRmNjM5ZjZkY2IzZmY2YTI4MDUzYzE5NTVkNWExYmM1MzUwZjdhNzgyMDcwZTM0NTU3MGFkNzliZGIwODZiODE
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-68-1-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk5NnxpbWFnZS9qcGVnfGFHWXhMMmc0TlM4eE1EYzNNRGcyTmpRM01EazBNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGRCVWw4Mk9GOHhYek13TUhnek1EQXVhbkJufDRmNjM5ZjZkY2IzZmY2YTI4MDUzYzE5NTVkNWExYmM1MzUwZjdhNzgyMDcwZTM0NTU3MGFkNzliZGIwODZiODE
GARLOCK
GARLOCK
21823-0273
GARLOCK GARLOCK
Description
68X0273 MILL RIGHT N CRS ; .969IN ID 1.625IN OD
31/32" Shaft Dia; 1-5/8" Housing Bore; 5/16" Nominal Width; Mill-Right N Lip; Solid Seal; 5/16" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 68 Seal Design Code
Part #
21823-0273
BDI #
369993
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Sealing-Devices/Oil-Seals/21823-0273/p/369993
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.017
EAN
0717744027223
Product Group - BDI
S02250
Generic Design Code
GAR_68
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
68
Other Features
Assembled | General Purpose | Heavy Duty Lip
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
68X0273 MILL-RIGHT N CRS .969"ID 1.625"OD .313"THK
Manufacturer Internal Number
21823-0273
Weight / LBS
0.038
Long Description
31/32" Shaft Dia; 1-5/8" Housing Bore; 5/16" Nominal Width; Mill-Right N Lip; Solid Seal; 5/16" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 68 Seal Design Code
Actual Width
0.312 Inch | 7.925 Millimeter
Housing Bore
1.625 Inch | 41.275 Millimeter
Nominal Width
0.312 Inch | 7.925 Millimeter
Shaft Diameter
0.969 Inch | 24.613 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

