https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMSA29-3-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1NDJ8aW1hZ2UvanBlZ3xhR05tTDJoa09TOHhNRGN4TVRNd056QXlOalEyTWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VMEV5T1Y4elh6TXdNSGd6TURBdWFuQm58NzVjOTgwODFkYWFjYmI0ZGM0ODdjZjhhNmI3NTVkZDZhYmFjZGIwNGE0MTczMWFkYzg2NmM1YmFlZTUyMWU0Ng
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMSA29-3-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1NDJ8aW1hZ2UvanBlZ3xhR05tTDJoa09TOHhNRGN4TVRNd056QXlOalEyTWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VMEV5T1Y4elh6TXdNSGd6TURBdWFuQm58NzVjOTgwODFkYWFjYmI0ZGM0ODdjZjhhNmI3NTVkZDZhYmFjZGIwNGE0MTczMWFkYzg2NmM1YmFlZTUyMWU0Ng
SKF
SKF
22821 / 2.283X2.992X0.276 HMSA29 R
SKF SKF
Description
CRSEAL 22821/ 2.283X2.992X0.276 HMSA29 R ; LIP SEAL
Lip Seal; 2.283" Shaft Dia; 2.992" Housing Bore; 0.276" Nominal Width; Nitrile Lip; Solid Seal; 0.276" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA29 Seal Design Code
Part #
22821 / 2.283X2.992X0.276 HMSA29 R
BDI #
1246973
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/22821-2-283X2-992X0-276-HMSA29-R/p/1246973
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.031
EAN
0085311156301
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA29
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSA29
Other Features
Internal and External Lip | Single External Lip without Spring | Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.1
Long Description
Lip Seal; 2.283" Shaft Dia; 2.992" Housing Bore; 0.276" Nominal Width; Nitrile Lip; Solid Seal; 0.276" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA29 Seal Design Code
Nominal Width
0.276 Inch | 7.01 Millimeter
Shaft Diameter
2.283 Inch | 57.988 Millimeter
Actual Width
0.276 Inch | 7.01 Millimeter
Housing Bore
2.992 Inch | 75.997 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

