https://www.bdiexpress.com/medias/INDGARSEALXX-OIL-23-1-N-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwOTd8aW1hZ2UvanBlZ3xhR0ZpTDJnM1l5OHhNRFE0TVRJd01UTXhOVGczTUM5SlRrUkhRVkpUUlVGTVdGaGZUMGxNWHpJelh6RmZUbDh6TURCNE16QXdMbXB3Wnd8ZmIzZmQ4MTg2ODM5MDUwODdlYTg2NmIzZDY3MjY5ODE2MjA3OTQzYzFmZmVkMTJhNWZkOTE5NTlmNDU2NWRmZA
https://www.bdiexpress.com/medias/INDGARSEALXX-OIL-23-1-N-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwOTd8aW1hZ2UvanBlZ3xhR0ZpTDJnM1l5OHhNRFE0TVRJd01UTXhOVGczTUM5SlRrUkhRVkpUUlVGTVdGaGZUMGxNWHpJelh6RmZUbDh6TURCNE16QXdMbXB3Wnd8ZmIzZmQ4MTg2ODM5MDUwODdlYTg2NmIzZDY3MjY5ODE2MjA3OTQzYzFmZmVkMTJhNWZkOTE5NTlmNDU2NWRmZA
GARLOCK
GARLOCK
25003-9124
GARLOCK GARLOCK
Description
23X9124 N OIL SEAL ; 4.440"IDX5.890"OD
Lip Seal; 4.44" Shaft Diameter; 5.89" Housing Bore; 5/8" Nominal Width; Mill-Right N Lip; Split Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; None Case; 23 Seal Design Code
Part #
25003-9124
BDI #
24630074
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/25003-9124/p/24630074
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.145
EAN
0191074012225
Product Group - BDI
S02250
Generic Design Code
GAR_23
Lip Material
Mill-Right N
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
None
Seal Design Code
23
Other Features
-40 to 200 Degree F Temperature Range
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Long Description
Lip Seal; 4.44" Shaft Diameter; 5.89" Housing Bore; 5/8" Nominal Width; Mill-Right N Lip; Split Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; None Case; 23 Seal Design Code
Housing Bore
5.89 Inch | 149.606 Millimeter
Actual Width
0.625 Inch | 15.875 Millimeter
Nominal Width
0.625 Inch | 15.875 Millimeter
Shaft Diameter
4.44 Inch | 112.776 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

