https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-CRWA2-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEyODF8aW1hZ2UvanBlZ3xhR1F3TDJnMk1DOHhNRGN4TVRNMU16VTFOekF5TWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwTlNWMEV5WHpKZk16QXdlRE13TUM1cWNHY3wwZGIyOTIxNGJlMmZjZDQ3YmQ5MTY3MGQwNGRlMzYwZjJjNmY1MWIxNDE5NzBhZjk2MjllYzllNWRhNWM0MmVl
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-CRWA2-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEyODF8aW1hZ2UvanBlZ3xhR1F3TDJnMk1DOHhNRGN4TVRNMU16VTFOekF5TWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwTlNWMEV5WHpKZk16QXdlRE13TUM1cWNHY3wwZGIyOTIxNGJlMmZjZDQ3YmQ5MTY3MGQwNGRlMzYwZjJjNmY1MWIxNDE5NzBhZjk2MjllYzllNWRhNWM0MmVl
SKF
SKF
27642 / 2.75X5.501X1.375 CRWA2 P
SKF SKF
Description
CRSEAL 27642 / 2.75X5.501X1.375 CRWA2 P ; DBL LIP SEAL
Lip Seal; 2-3/4" Shaft Dia; 5-1/2" Housing Bore; 1-3/8" Nominal Width; Polyacrylate Lip; Solid Seal; 1-3/8" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA2 Seal Design Code
Part #
27642
BDI #
1249180
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Sealing-Devices/Oil-Seals/27642-2-75X5-501X1-375-CRWA2-P/p/1249180
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.4
EAN
0085311028684
Product Group - BDI
S02250
Generic Design Code
C_R_CRWA2
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWA2
Other Features
Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.956
Long Description
Lip Seal; 2-3/4" Shaft Dia; 5-1/2" Housing Bore; 1-3/8" Nominal Width; Polyacrylate Lip; Solid Seal; 1-3/8" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA2 Seal Design Code
Actual Width
1.375 Inch | 34.925 Millimeter
Nominal Width
1.375 Inch | 34.925 Millimeter
Housing Bore
5.501 Inch | 139.725 Millimeter
Shaft Diameter
2.75 Inch | 69.85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


