Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

32342 / 3.228X4.134X0.512 HMSA12 S https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HMSA12-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzg5NHxpbWFnZS9qcGVnfGFHTTVMMmhqWkM4eE1EYzJPRE0yTWpVMk9UYzFPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVRWTkJNVEpmTWw5WFUxOHpNREI0TXpBd0xtcHdad3wwMDE2NzNiMDdmOTU1ZTA2OWE0MDc5YTcwYjNlNGI2N2U5Y2UyNzI1YThkNGEzYTg0OGM1ODE1MDI1YzI0ZTMw
18204903 Oil Seals 

SKF SKF

32342 / 3.228X4.134X0.512 HMSA12 S

Description

CRSEAL 32342/ 3.228X4.134X0.512 HMSA12 S ; DBL LIP SEAL

Lip Seal; 3.228" Shaft Dia; 4.134" Housing Bore; 0.512" Nominal Width; Silicone Lip; Solid Seal; 0.512" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA12 Seal Design Code

Part #

32342

BDI #
18204903

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.102
EAN
0085311497695
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA12
Lip Material
Silicone
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSA12
Other Features
Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
32342
Weight / LBS
0.226
Long Description
Lip Seal; 3.228" Shaft Dia; 4.134" Housing Bore; 0.512" Nominal Width; Silicone Lip; Solid Seal; 0.512" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA12 Seal Design Code
Housing Bore
4.134 Inch | 105.004 Millimeter
Actual Width
0.512 Inch | 13.005 Millimeter
Shaft Diameter
3.228 Inch | 81.991 Millimeter
Nominal Width
0.512 Inch | 13.005 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh