Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

33X50X8 HMS46 R https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-SKF-HMS46-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8OTYyN3xpbWFnZS9qcGVnfGFHUXlMMmhpTnk4eE1ERTFNRFkzTnpJNE1qZzBOaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMU5MUmw5SVRWTTBObDh4WDFkVFh6TXdNSGd6TURBdWFuQm58ZTVkMzQ1ZjIzOGY0YWM3ODhmMWNkNmVhNGM2ZDdmNDc3YmVjYTAzMGUxZDljM2RkZWU0ZGY2NWFkNjI0NjQ1Zg
15093626 Oil Seals 

SKF SKF

33X50X8 HMS46 R

Description

SKF 33X50X8 HMS46 R

Oil Seal; 33MM Shaft Dia; 50MM Housing Bore; 8MM Nominal Width; Nitrile Lip; Solid Seal; 8MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMS46 Seal Design Code

Part #

33X50X8 HMS46 R

BDI #
15093626

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0
Product Group - BDI
S02250
Generic Design Code
C_R_HMS46
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMS46
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Long Description
Oil Seal; 33MM Shaft Dia; 50MM Housing Bore; 8MM Nominal Width; Nitrile Lip; Solid Seal; 8MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMS46 Seal Design Code
Shaft Diameter
1.299 Inch | 33 Millimeter
Nominal Width
0.315 Inch | 8 Millimeter
Housing Bore
1.969 Inch | 50 Millimeter
Actual Width
0.315 Inch | 8 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh