https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-CRWHA2-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzMzh8aW1hZ2UvanBlZ3xhRGM0TDJnMk9DOHhNRGN4TVRNd016YzRNalF6TUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwTlNWMGhCTWw4eVh6TXdNSGd6TURBdWFuQm58OWJiZWQ1MTUzN2I1ZTI0N2JkODg1MzY0Y2ZmZjE5NjY5NmFlNjY5OWI3NTM0Yjg3NzJlYWU2YjdiNjVkMWNmMw
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-CRWHA2-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzMzh8aW1hZ2UvanBlZ3xhRGM0TDJnMk9DOHhNRGN4TVRNd016YzRNalF6TUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwTlNWMGhCTWw4eVh6TXdNSGd6TURBdWFuQm58OWJiZWQ1MTUzN2I1ZTI0N2JkODg1MzY0Y2ZmZjE5NjY5NmFlNjY5OWI3NTM0Yjg3NzJlYWU2YjdiNjVkMWNmMw
SKF
SKF
35062 / 3.5X4.842X0.906 CRWHA2 R
SKF SKF
Description
CRSEAL 35062 / 3.5X4.842X0.906 CRWHA2 R ; DBL LIP SEAL
Lip Seal; 3-1/2" Shaft Dia; 4.842" Housing Bore; 29/32" Nominal Width; Nitrile Lip; Solid Seal; 29/32" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWHA2 Seal Design Code
Part #
35062
BDI #
1251295
Details
127.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/35062-3-5X4-842X0-906-CRWHA2-R/p/1251295
Your Price
$ 127.62 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.25
EAN
0085311032421
Product Group - BDI
S02250
Generic Design Code
C_R_CRWHA2
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWHA2
Other Features
With Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.614
Long Description
Lip Seal; 3-1/2" Shaft Dia; 4.842" Housing Bore; 29/32" Nominal Width; Nitrile Lip; Solid Seal; 29/32" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWHA2 Seal Design Code
Shaft Diameter
3.5 Inch | 88.9 Millimeter
Nominal Width
0.906 Inch | 23.012 Millimeter
Housing Bore
4.842 Inch | 122.987 Millimeter
Actual Width
0.906 Inch | 23.012 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

