SKF
SKF
35066 / 3.5X4.842X0.904 SCOT1 R
SKF SKF
Description
CRSEAL 35066 / 3.5X4.842X0.904 SCOT1 R ; NON-RETURNABLE SCOT SEAL
Lip Seal; 3-1/2" Shaft Dia; 4.842" Housing Bore; 0.904" Nominal Width; Nitrile Lip; Solid Seal; 0.904" Actual Width; Spring Loaded; 4 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; SCOT1 Seal Design Code
Part #
35066
BDI #
1251296
Details
131.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/35066-3-5X4-842X0-904-SCOT1-R/p/1251296
Your Price
$ 131.94 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.234
EAN
0085311032438
Product Group - BDI
S02250
Generic Design Code
C_R_SCOT1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
4
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
SCOT1
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
35066
Long Description
Lip Seal; 3-1/2" Shaft Dia; 4.842" Housing Bore; 0.904" Nominal Width; Nitrile Lip; Solid Seal; 0.904" Actual Width; Spring Loaded; 4 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; SCOT1 Seal Design Code
Actual Width
0.904 Inch | 22.962 Millimeter
Nominal Width
0.904 Inch | 22.962 Millimeter
Housing Bore
4.842 Inch | 122.987 Millimeter
Shaft Diameter
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


