https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HS8-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIxNDB8aW1hZ2UvanBlZ3xhRFkwTDJneE9DOHhNREk0TnpJeU1EWTFOREV4TUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOZlVsOUlVemhmTVY5WFUxOHpNREI0TXpBd0xtcHdad3xlYWI1MzE3YjVkYWRkODM1OTE2MDU0MzE2NTE0NTVmMzA4ZjM4M2I4YjVhOWY0ZWFiYTUxNTVmNTEyMmI5OTc5
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HS8-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIxNDB8aW1hZ2UvanBlZ3xhRFkwTDJneE9DOHhNREk0TnpJeU1EWTFOREV4TUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOZlVsOUlVemhmTVY5WFUxOHpNREI0TXpBd0xtcHdad3xlYWI1MzE3YjVkYWRkODM1OTE2MDU0MzE2NTE0NTVmMzA4ZjM4M2I4YjVhOWY0ZWFiYTUxNTVmNTEyMmI5OTc5
SKF
SKF
593462 / 15X16.882X0.855 HS8 R
SKF SKF
Description
CRSEAL 593462 / 15X16.882X0.855 HS8 R ; SGL LIP SEAL
15" Shaft Dia; 16.882" Housing Bore; 0.855" Nominal Width; Nitrile Lip; Split Seal; 0.855" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code
Part #
593462 / 15X16.882X0.855 HS8 R
BDI #
1254579
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/593462-15X16-882X0-855-HS8-R/p/1254579
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.4
EAN
0085311390477
Product Group - BDI
S02250
Generic Design Code
C_R_HS8
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Other Features
1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
593462
Weight / LBS
3.08
Long Description
15" Shaft Dia; 16.882" Housing Bore; 0.855" Nominal Width; Nitrile Lip; Split Seal; 0.855" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code
Housing Bore
16.882 Inch | 428.803 Millimeter
Shaft Diameter
15 Inch | 381 Millimeter
Nominal Width
0.855 Inch | 21.717 Millimeter
Actual Width
0.855 Inch | 21.717 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

