https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMSA92-3-300x300.jpg?context=bWFzdGVyfHJvb3R8NTkyNHxpbWFnZS9qcGVnfGFHWTJMMmhoT0M4eE1EYzJPRGt5T0RJM05qVXhNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBoTlUwRTVNbDh6WHpNd01IZ3pNREF1YW5Cbnw4YWIzOGVhZTRmNzQ5Y2M3NmMwM2IwNGNiMDlhOTU2YmIwZGNkM2U2NDM4OWI4MWJmYzdlMzNhOWVlMTg5NDYw
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMSA92-3-300x300.jpg?context=bWFzdGVyfHJvb3R8NTkyNHxpbWFnZS9qcGVnfGFHWTJMMmhoT0M4eE1EYzJPRGt5T0RJM05qVXhNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBoTlUwRTVNbDh6WHpNd01IZ3pNREF1YW5Cbnw4YWIzOGVhZTRmNzQ5Y2M3NmMwM2IwNGNiMDlhOTU2YmIwZGNkM2U2NDM4OWI4MWJmYzdlMzNhOWVlMTg5NDYw
TIMKEN
TIMKEN
710195
TIMKEN TIMKEN
Description
710195 OIL SEAL ; SMALL BORE INCH
42MM Shaft Dia; 76MM Housing Bore; 12MM Nominal Width; Nitrile Lip; Solid Seal; 12MM Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; 40 Seal Design Code
Part #
710195
BDI #
1349908
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Sealing-Devices/Oil-Seals/710195/p/1349908
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.054
EAN
0053893498010
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA92
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
40
Other Features
Bonded | General Purpose | Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
710195
Weight / LBS
0.121
Long Description
42MM Shaft Dia; 76MM Housing Bore; 12MM Nominal Width; Nitrile Lip; Solid Seal; 12MM Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; 40 Seal Design Code
Shaft Diameter
1.654 Inch | 42 Millimeter
Nominal Width
0.472 Inch | 12 Millimeter
Housing Bore
2.992 Inch | 76 Millimeter
Actual Width
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

