Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

711810 / 0.875X1.125X0.125 BV R https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-WS-2-NS-300X300.jpg?context=bWFzdGVyfHJvb3R8MTYyNDZ8aW1hZ2UvanBlZ3xhR1V4TDJneVppOHhNREUwTVRneU56a3lNems1T0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOZlVsOVhVMTh5WDA1VFh6TXdNRmd6TURBdWFuQm58ODhjZDg0ZjI3YWUxNDU4NDZjZDZkYmYxMTA4YThkMmJkNzY0MWU3MzIzMjE3MTQyZDI3NjNlNThiYzJlNDlmYQ
1264684 Oil Seals 

SKF SKF

711810 / 0.875X1.125X0.125 BV R

Description

CRSEAL 711810 / 0.875X1.125X0.125 BV R ; POR NON-RETURNABLE BLOCK VEE SEAL

Oil Seal; 0.875" Shaft Diameter; 1.125" Housing Bore; 0.125" Nominal Width; Viton Lip; Solid Seal; 9/32" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Rubber Case

Part #

711810 / 0.875X1.125X0.125 BV R

BDI #
1264684

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.009
EAN
0085311078948
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Product Detail
Oil Seal
Product Specification
0.875" Shaft Diameter; 1.125" Housing Bore; 0.125" Nominal Width; Viton Lip; Solid Seal; 9/32" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Rubber Case
Long Description
Oil Seal; 0.875" Shaft Diameter; 1.125" Housing Bore; 0.125" Nominal Width; Viton Lip; Solid Seal; 9/32" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Rubber Case