Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

FS 680 https://www.bdiexpress.com/medias/INDSKFXXXXXX-1301901-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAzNnxpbWFnZS9qcGVnfGFEUmpMMmhsT1M4eE1EQTVNREF6TWpVNU5EazNOQzlKVGtSVFMwWllXRmhZV0ZoZk1UTXdNVGt3TVY4ek1EQjRNekF3TG1wd1p3fDNhNWQzYTMwZWU0OTdjZmM1N2U5ODMyZDc0MmY1NjVmMWM1M2ZmZGU5NzhlYmViMzdkN2I3ODg1NDI5Y2RmNDc
1419528 Oil Seals 

SKF SKF

FS 680

Description

FS 680 FELT STRIP SEAL

Felt Strip; 16MM Width; 12MM Height; 680MM Length

Part #

FS 680

BDI #
1419528

Details

13157.56 HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Ft 13,158 / each
Ft 25,303 / each
BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31170000
Weight / Kilogram
0.033
EAN
7316577009883
Product Group - BDI
S02234
Harmonized Tariff Code
4016.93.50.20
Noun
Felt Strip
Keyword String
Lip
Manufacturer URL
Product Detail
Felt Strip
Product Specification
16MM Width; 12MM Height; 680MM Length
Long Description
Felt Strip; 16MM Width; 12MM Height; 680MM Length