SKF
SKF
LOR 109
SKF SKF
Description
LOR 109 POSITRAC LABYRINTH SEAL ; 3 RING 3-13/16" TO 4" SHAFT DIA NBR
Labyrinth Seal; PosiTrac; 3.938" Shaft Diameter; 4.63" Outside Diameter; 1" Width; Aluminum Material
Part #
LOR 109
BDI #
1260959
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/LOR-109/p/1260959
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.113
EAN
7316571316857
Product Group - BDI
M06288
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Labyrinth
Manufacturer URL
https://www.skf.com
Weight / LBS
0.25
Product Detail
Labyrinth Seal
Product Specification
PosiTrac; 3.938" Shaft Diameter; 4.63" Outside Diameter; 1" Width; Aluminum Material
Long Description
Labyrinth Seal; PosiTrac; 3.938" Shaft Diameter; 4.63" Outside Diameter; 1" Width; Aluminum Material

