USA SEALING
USA SEALING
PS-PVC-222
USA SEALING USA SEALING
Description
PS-PVC-222 1" W X 1" THK X 12" L ; PVC PLASTIC BAR
PVC Plastic Bar, 1" Thick X 1" Width X 12" Length, Gray Color, PVC is Known For Its Excellent Chemical Resistance and Electrical Insulating Properties, It is Commonly Used In Chemical Processing Applications
Part #
PS-PVC-222
BDI #
23746885
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Sealing-Devices/PS-PVC-222/p/23746885
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31410000
Weight / Kilogram
0.315
EAN
0193005327323
Product Group - BDI
R00104
Noun
Sheet
Manufacturer URL
https://usasealing.com
Product Detail
Sheet
Product Specification
PVC Plastic Bar, 1" Thick X 1" Width X 12" Length, Gray Color
Long Description
PVC Plastic Bar, 1" Thick X 1" Width X 12" Length, Gray Color, PVC is Known For Its Excellent Chemical Resistance and Electrical Insulating Properties, It is Commonly Used In Chemical Processing Applications

